Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size G

  • Mfr # HT2810HL

  • Zoro # G3075418


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
Size- Decimal
G (0.2610)
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2810HL
Zoro #
G3075418
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
G (0.2610)
Head Thickness
3/32"
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/8 in
Inside Dia.
G
Length under Head
5/8"
Head Dia.
9/16 in
Drill Size
G
Size - Decimal
G - 0.2610

Details

Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Letter
Decimal Equivalent
0.2610
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.