Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size G

  • Mfr # HT284HL

  • Zoro # G3072977


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Size- Decimal
G (0.2610)
Decimal Equivalent
0.2610
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT284HL
Zoro #
G3072977
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
G (0.2610)
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
G
Inside Dia.
G
Length under Head
1/4"
Overall Length
1/4 in
Head Dia.
9/16 in
Head Thickness
3/32"
Size - Decimal
3.00mm - 0.1181

Details

Decimal Equivalent
0.2610
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.