Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size H

  • Mfr # HT2816HP

  • Zoro # G3073117


product price: $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
H
Rockwell Hardness
RC 62-64
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2816HP
Zoro #
G3073117
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
H
Length under Head
1"
Size- Decimal
H (0.2660)
Head Thickness
3/32"
Outside Dia.
7/16 in
Drill Size
H
Head Dia.
9/16 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
27/64 in - 0.4219

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2660
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.