Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size I

  • Mfr # HT2812HS

  • Zoro # G3073290


product price: $7.95
/ea

Key Features

Head Dia.
9/16 in
Material
52100 Thru Hardened
Size- Decimal
I (0.2720)
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812HS
Zoro #
G3073290
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
9/16 in
Size- Decimal
I (0.2720)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Outside Dia.
7/16 in
Length under Head
3/4"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
I
Head Thickness
3/32"
Drill Size
I
Size - Decimal
27/32 in - 0.8438

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2720
Bushing Type
Head Press Fit
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.