Drill Bushing, H, Drill Size I
Mfr # HT2816HS
Zoro # G3073108
product price: $9.69
/eaKey Features
Bushing Type
Head Press Fit
Head Dia.
9/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT2816HS
Zoro #
G3073108
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Head Dia.
9/16 in
Inside Dia.
I
Outside Dia.
7/16 in
Size- Decimal
I (0.2720)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
I
Head Thickness
3/32"
Length under Head
1"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
27/64 in - 0.4219
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.