Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size L

  • Mfr # HT2812IB

  • Zoro # G3073257


product price: $8.59
/ea

Key Features

Inside Dia.
L
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2812IB
Zoro #
G3073257
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
L
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
Outside Dia.
7/16 in
Size- Decimal
L (0.2900)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
L
Head Dia.
9/16 in
Head Thickness
3/32"
Overall Length
3/4 in
Size - Decimal
27/32 in - 0.8438

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Head Material
High Speed Steel
Decimal Equivalent
0.2900
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.