Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 1

  • Mfr # HT244GT

  • Zoro # G3076407


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Inside Dia.
#1
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT244GT
Zoro #
G3076407
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#1
Head Dia.
1/2 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#1
Outside Dia.
3/8 in
Length under Head
1/4"
Overall Length
1/4 in
Size- Decimal
#1 (0.2280)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-7/64 in - 1.1094

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.2280
Bushing Type
Head Press Fit
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.