Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 12

  • Mfr # H2016FU

  • Zoro # G3078559


product price: $9.69
/ea

Key Features

Outside Dia.
5/16 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Inside Dia.
#12
Decimal Equivalent
0.1890
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2016FU
Zoro #
G3078559
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Overall Length
1 in
Inside Dia.
#12
Head Thickness
1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
27/64 in
Drill Size
#12
Size- Decimal
#12 (0.1890)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1"
Size - Decimal
13/64 in - 0.2031

Details

Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Decimal Equivalent
0.1890
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.