Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 19

  • Mfr # H2012FC

  • Zoro # G3078979


product price: $8.65
/ea

Key Features

Length under Head
3/4"
Bushing Head Type
Headed
Outside Dia.
5/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2012FC
Zoro #
G3078979
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Outside Dia.
5/16 in
Head Thickness
1/8"
Overall Length
3/4 in
Inside Dia.
#19
Drill Size
#19
Head Dia.
27/64 in
Size- Decimal
#19 (0.1660)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
13/64 in - 0.2031

Details

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.1660
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.