Zoro Homepage

Drill Bushing, H, Drill Size No 19

  • Mfr # H2016FC

  • Zoro # G3078638


product price: $10.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1"
Material - Machining
High Speed Steel
Decimal Equivalent
0.1660
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2016FC
Zoro #
G3078638
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1"
Outside Dia.
5/16 in
Inside Dia.
#19
Overall Length
1 in
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Size- Decimal
#19 (0.1660)
Drill Size
#19
Size - Decimal
13/64 in - 0.2031
Drill Bit Dimension Type
Wire

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.