Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 19

  • Mfr # H2022FC

  • Zoro # G6247376


product price: $15.79
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
#19 (0.1660)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022FC
Zoro #
G6247376
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#19 (0.1660)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#19
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Overall Length
1 3/8 in
Head Dia.
27/64 in
Length under Head
1-3/8"
Drill Size
#19
Head Thickness
1/8"
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Decimal Equivalent
0.1660
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.