Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 2

  • Mfr # HT245GQ

  • Zoro # G3076319


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Hardness
Rc 62-64
Measurement System
Wire
Decimal Equivalent
0.2010
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT245GQ
Zoro #
G3076319
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Outside Dia.
3/8 in
Inside Dia.
#2
Size- Decimal
#2 (0.2210)
Head Thickness
3/32"
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#2
Length under Head
5/16"
Size - Decimal
19/32 in - 0.5938

Details

Hardness
Rc 62-64
Measurement System
Wire
Decimal Equivalent
0.2010
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.