Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 23

  • Mfr # H2022ES

  • Zoro # G6247315


product price: $15.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
Size- Decimal
#23 (0.1540)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022ES
Zoro #
G6247315
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Size- Decimal
#23 (0.1540)
Drill Size
#23
Inside Dia.
#23
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
27/64 in
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1540
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.