Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 23

  • Mfr # H204ES

  • Zoro # G3078391


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Length under Head
1/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H204ES
Zoro #
G3078391
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/4 in
Head Dia.
27/64 in
Inside Dia.
#23
Head Thickness
1/8"
Drill Size
#23
Size- Decimal
#23 (0.1540)
Outside Dia.
5/16 in
Size - Decimal
1-3/8 in - 1.3750
Drill Bit Dimension Type
Wire

Details

Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.1540
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.