Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 25

  • Mfr # H204EN

  • Zoro # G3078419


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Size- Decimal
#25 (0.1495)
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H204EN
Zoro #
G3078419
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#25 (0.1495)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#25
Head Thickness
1/8"
Inside Dia.
#25
Length under Head
1/4"
Overall Length
1/4 in
Outside Dia.
5/16 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-3/8 in - 1.3750
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1495
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.