Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 29

  • Mfr # H2028EC

  • Zoro # G6247491


product price: $18.19
/ea

Key Features

Material - Machining
High Speed Steel
Size- Decimal
#29 (0.1360)
Head Dia.
27/64 in
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2028EC
Zoro #
G6247491
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#29 (0.1360)
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1 3/4 in
Drill Size
#29
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/8"
Inside Dia.
#29
Outside Dia.
5/16 in
Length under Head
1-3/4"
Size - Decimal
1-3/8 in - 1.3750

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1360
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.