Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 3

  • Mfr # HT244GM

  • Zoro # G3076431


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Size- Decimal
#3 (0.2130)
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
1/2 in
Inside Dia.
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT244GM
Zoro #
G3076431
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#3 (0.2130)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
1/2 in
Inside Dia.
#3
Outside Dia.
3/8 in
Drill Size
#3
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Overall Length
1/4 in
Size - Decimal
1-7/64 in - 1.1094

Details

Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2130
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.