Zoro Homepage

Drill Bushing, H, Drill Size No 3

  • Mfr # HT248GM

  • Zoro # G3075646


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#3
Size- Decimal
#3 (0.2130)
Decimal Equivalent
0.2130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT248GM
Zoro #
G3075646
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#3
Size- Decimal
#3 (0.2130)
Drill Size
#3
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Overall Length
1/2 in
Outside Dia.
3/8 in
Length under Head
1/2"
Size - Decimal
#3 - 0.2130

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.