Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 30

  • Mfr # H2028DY

  • Zoro # G6247482


product price: $18.19
/ea

Key Features

Material
52100 Thru Hardened
Drill Size
#30
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2028DY
Zoro #
G6247482
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#30
Outside Dia.
5/16 in
Size- Decimal
#30 (0.1285)
Length under Head
1-3/4"
Inside Dia.
#30
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
1/8"
Overall Length
1 3/4 in
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Decimal Equivalent
0.1285
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.