Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 4

  • Mfr # HT245GK

  • Zoro # G3076337


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Length under Head
5/16"
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT245GK
Zoro #
G3076337
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Size- Decimal
#4 (0.2090)
Drill Size
#4
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
3/8 in
Inside Dia.
#4
Head Dia.
1/2 in
Overall Length
5/16 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-9/16 in - 1.5625

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Decimal Equivalent
0.2090
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.