Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 42

  • Mfr # HT1210CT

  • Zoro # G1988029


product price: $11.29
/ea

Key Features

Length under Head
5/8"
Outside Dia.
3/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#42 (0.0935)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT1210CT
Zoro #
G1988029
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Outside Dia.
3/16 in
Size- Decimal
#42 (0.0935)
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#42
Drill Size
#42
Head Thickness
3/32"
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size - Decimal
25/32 in - 0.7812

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.0935
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.