Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 42

  • Mfr # HT1212CT

  • Zoro # G9739362


product price: $11.79
/ea

Key Features

Finish
High Speed Steel
Head Thickness
3/32"
Drill Size
#42
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1212CT
Zoro #
G9739362
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Drill Size
#42
Length under Head
3/4"
Overall Length
3/4 in
Size- Decimal
#42 (0.0935)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Inside Dia.
#42
Outside Dia.
3/16 in
Head Dia.
5/16 in
Size - Decimal
25/64 in - 0.3906

Details

Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Decimal Equivalent
0.0935
Material
52100 Thru Hardened
Measurement System
Wire
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.