Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 43

  • Mfr # HT124CQ

  • Zoro # G3073467


product price: $9.89
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Length under Head
1/4"
Head Dia.
5/16 in
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT124CQ
Zoro #
G3073467
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Length under Head
1/4"
Head Dia.
5/16 in
Head Thickness
3/32"
Outside Dia.
3/16 in
Size- Decimal
#43 (0.0890)
Drill Size
#43
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Inside Dia.
#43
Size - Decimal
27/32 in - 0.8438

Details

Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.0890
Bushing Type
Head Press Fit
Measurement System
Wire
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.