Drill Bushing, H, Drill Size No 46
Mfr # HT124CJ
Zoro # G3073485
product price: $9.89
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#46
Finish
High Speed Steel
Decimal Equivalent
0.0810
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT124CJ
Zoro #
G3073485
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#46
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#46 (0.0810)
Outside Dia.
3/16 in
Length under Head
1/4"
Head Dia.
5/16 in
Overall Length
1/4 in
Drill Size
#46
Size - Decimal
27/32 in - 0.8438
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.