Drill Bushing, H, Drill Size No 47
Mfr # HT1212CG
Zoro # G9739405
product price: $11.79
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT1212CG
Zoro #
G9739405
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#47
Drill Size
#47
Size- Decimal
#47 (0.0785)
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Thickness
3/32"
Length under Head
3/4"
Head Dia.
5/16 in
Outside Dia.
3/16 in
Size - Decimal
25/64 in - 0.3906
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.