Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 47

  • Mfr # HT124CG

  • Zoro # G3073491


product price: $9.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
#47
Inside Dia.
#47
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT124CG
Zoro #
G3073491
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#47
Inside Dia.
#47
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Outside Dia.
3/16 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Length under Head
1/4"
Size- Decimal
#47 (0.0785)
Head Thickness
3/32"
Size - Decimal
27/32 in - 0.8438

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.0785
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.