Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 48

  • Mfr # HT124CD

  • Zoro # G3073519


product price: $9.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT124CD
Zoro #
G3073519
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size- Decimal
#48 (0.0760)
Head Dia.
5/16 in
Overall Length
1/4 in
Drill Size
#48
Inside Dia.
#48
Outside Dia.
3/16 in
Size - Decimal
27/32 in - 0.8438

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0760
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.