Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 5

  • Mfr # HT245GH

  • Zoro # G3076346


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Material - Machining
High Speed Steel
Drill Size
#5
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT245GH
Zoro #
G3076346
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#5
Head Thickness
3/32"
Outside Dia.
3/8 in
Size- Decimal
#5 (0.2055)
Overall Length
5/16 in
Inside Dia.
#5
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/16"
Size - Decimal
1-9/16 in - 1.5625

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.2055
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.