Zoro Homepage

Drill Bushing, H, Drill Size No 5

  • Mfr # HT248GH

  • Zoro # G3075670


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Outside Dia.
3/8 in
Decimal Equivalent
0.2055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT248GH
Zoro #
G3075670
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Inside Dia.
#5
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Drill Size
#5
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Size- Decimal
#5 (0.2055)
Length under Head
1/2"
Head Thickness
3/32"
Size - Decimal
1-9/64 in - 1.1406

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.