Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 50

  • Mfr # HT1210BY

  • Zoro # G1988080


product price: $11.69
/ea

Key Features

Inside Dia.
#50
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0700
Head Thickness
3/32"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT1210BY
Zoro #
G1988080
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#50
Head Thickness
3/32"
Size- Decimal
#50 (0.0700)
Overall Length
5/8 in
Length under Head
5/8"
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Size
#50
Head Dia.
5/16 in
Size - Decimal
25/32 in - 0.7812

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0700
Rockwell Hardness
RC 62-64
Measurement System
Wire
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.