Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 50

  • Mfr # HT1212BY

  • Zoro # G9739441


product price: $11.89
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
3/16 in
Decimal Equivalent
0.0700
Inside Dia.
#50
Drill Size
#50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1212BY
Zoro #
G9739441
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Inside Dia.
#50
Drill Size
#50
Size- Decimal
#50 (0.0700)
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Length under Head
3/4"
Overall Length
3/4 in
Size - Decimal
25/64 in - 0.3906

Details

Finish
High Speed Steel
Decimal Equivalent
0.0700
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Wire
Bushing Head Type
Headed
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.