Zoro Homepage

Drill Bushing, H, Drill Size No 51

  • Mfr # HT1210BW

  • Zoro # G1988099


product price: $11.29
/ea

Key Features

Bushing Type
Head Press Fit
Decimal Equivalent
0.0670
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size- Decimal
#51 (0.0670)
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1210BW
Zoro #
G1988099
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Size- Decimal
#51 (0.0670)
Head Thickness
3/32"
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/16 in
Drill Size
#51
Overall Length
5/8 in
Length under Head
5/8"
Inside Dia.
#51
Size - Decimal
25/32 in - 0.7812

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.