Drill Bushing, H, Drill Size No 51
Mfr # HT1212BW
Zoro # G9739457
product price: $11.79
/eaKey Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Thickness
3/32"
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT1212BW
Zoro #
G9739457
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Head Dia.
5/16 in
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#51 (0.0670)
Overall Length
3/4 in
Length under Head
3/4"
Drill Size
#51
Inside Dia.
#51
Size - Decimal
25/64 in - 0.3906
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.