Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 6

  • Mfr # HT245GF

  • Zoro # G1833049


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
52100 Thru Hardened
Head Thickness
3/32"
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT245GF
Zoro #
G1833049
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
#6 (0.2040)
Drill Size
#6
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#6
Outside Dia.
3/8 in
Length under Head
5/16"
Head Dia.
1/2 in
Overall Length
5/16 in
Size - Decimal
1-9/16 in - 1.5625

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2040
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.