Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 6

  • Mfr # HT248GF

  • Zoro # G3075689


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Dia.
1/2 in
Bushing Head Type
Headed
Inside Dia.
#6
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT248GF
Zoro #
G3075689
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Inside Dia.
#6
Drill Size
#6
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Size- Decimal
#6 (0.2040)
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Size - Decimal
1-9/64 in - 1.1406

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2040
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.