Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 7

  • Mfr # HT245GD

  • Zoro # G3076361


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Outside Dia.
3/8 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT245GD
Zoro #
G3076361
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/16"
Head Thickness
3/32"
Head Dia.
1/2 in
Drill Size
#7
Size- Decimal
#7 (0.2010)
Inside Dia.
#7
Size - Decimal
1-7/8 in - 1.8750

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.2010
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.