Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 7

  • Mfr # HT248GD

  • Zoro # G3075969


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
1/2"
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT248GD
Zoro #
G3075969
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Head Thickness
3/32"
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#7
Head Dia.
1/2 in
Overall Length
1/2 in
Drill Size
#7
Size- Decimal
#7 (0.2010)
Size - Decimal
19/64 in - 0.2969

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2010
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.