Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 8

  • Mfr # HT246GB

  • Zoro # G3076276


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT246GB
Zoro #
G3076276
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Head Thickness
3/32"
Inside Dia.
#8
Size- Decimal
#8 (0.1990)
Length under Head
3/8"
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#8
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Size - Decimal
19/32 in - 0.5938

Details

Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Decimal Equivalent
0.1990
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Measurement System
Wire
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.