Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size O

  • Mfr # H406IO

  • Zoro # G3077490


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material - Machining
High Speed Steel
Outside Dia.
5/8 in
Finish
High Speed Steel
Size- Decimal
O (0.3160)
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H406IO
Zoro #
G3077490
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Size- Decimal
O (0.3160)
Length under Head
3/8"
Drill Size
O
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Head Dia.
51/64 in
Inside Dia.
O
Size - Decimal
1-5/16 in - 1.3125

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.3160
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.