Zoro Homepage

Drill Bushing, H, Drill Size O

  • Mfr # H4812IO

  • Zoro # G3076949


product price: $7.89
/ea

Key Features

Head Dia.
59/64 in
Head Material
High Speed Steel
Head Thickness
7/32"
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812IO
Zoro #
G3076949
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
59/64 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
3/4 in
Inside Dia.
O
Drill Size
O
Length under Head
3/4"
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
15/32 in - 0.4688

Details

Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3160
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.