Zoro Homepage

Drill Bushing, H, Drill Size O

  • Mfr # H4816IO

  • Zoro # G3076650


product price: $8.95
/ea

Key Features

Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Size
O
Head Thickness
7/32"
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4816IO
Zoro #
G3076650
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
O
Head Thickness
7/32"
Head Dia.
59/64 in
Overall Length
1 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1"
Size- Decimal
O (0.3160)
Inside Dia.
O
Size - Decimal
15/64 in - 0.2344

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Decimal Equivalent
0.3160
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.