Zoro Homepage

Drill Bushing, H, Drill Size O

  • Mfr # H485IO

  • Zoro # G3074596


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H485IO
Zoro #
G3074596
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
5/16"
Head Dia.
59/64 in
Size- Decimal
O (0.3160)
Head Thickness
7/32"
Inside Dia.
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
O
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Letter
Decimal Equivalent
0.3160
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.