Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size O

  • Mfr # H488IO

  • Zoro # G3074228


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Head Thickness
7/32"
Head Dia.
59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488IO
Zoro #
G3074228
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Head Dia.
59/64 in
Drill Size
O
Overall Length
1/2 in
Outside Dia.
3/4 in
Inside Dia.
O
Length under Head
1/2"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
O (0.3160)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
21/32 in - 0.6562

Details

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Measurement System
Letter
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.3160
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.