Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size P

  • Mfr # H4022IR

  • Zoro # G3078105


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Head Dia.
51/64 in
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4022IR
Zoro #
G3078105
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
P
Length under Head
1-3/8"
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
P
Size- Decimal
P (0.3230)
Head Thickness
7/32"
Outside Dia.
5/8 in
Size - Decimal
1-35/64 in - 1.5469
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.3230
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.