Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size P

  • Mfr # H405IR

  • Zoro # G3077676


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H405IR
Zoro #
G3077676
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Head Thickness
7/32"
Outside Dia.
5/8 in
Size- Decimal
P (0.3230)
Drill Size
P
Length under Head
5/16"
Inside Dia.
P
Overall Length
5/16 in
Size - Decimal
15/16 in - 0.9375

Details

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3230
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Letter
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.