Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size P

  • Mfr # H4812IR

  • Zoro # G3076930


product price: $7.89
/ea

Key Features

Decimal Equivalent
0.3230
Outside Dia.
3/4 in
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4812IR
Zoro #
G3076930
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia.
3/4 in
Head Thickness
7/32"
Size- Decimal
P (0.3230)
Drill Size
P
Length under Head
3/4"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Inside Dia.
P
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/32 in - 0.4688

Details

Decimal Equivalent
0.3230
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.