Drill Bushing, H, Drill Size Q
Mfr # H4028IW
Zoro # G1988485
product price: $11.99
/eaKey Features
Heat Treatment
Through Hardened
Decimal Equivalent
0.3320
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
Q
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H4028IW
Zoro #
G1988485
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
Q
Head Dia.
51/64 in
Overall Length
1 3/4 in
Head Thickness
7/32"
Length under Head
1-3/4"
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
Q (0.3320)
Inside Dia.
Q
Size - Decimal
1-43/64 in - 1.6719
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.