Zoro Homepage

Drill Bushing, H, Drill Size Q

  • Mfr # H405IW

  • Zoro # G3077667


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/8 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H405IW
Zoro #
G3077667
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
Q (0.3320)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Drill Size
Q
Inside Dia.
Q
Overall Length
5/16 in
Head Dia.
51/64 in
Length under Head
5/16"
Size - Decimal
15/16 in - 0.9375

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Measurement System
Letter
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.3320
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.