Zoro Homepage

Drill Bushing, H, Drill Size Q

  • Mfr # H406IW

  • Zoro # G3077466


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia.
5/8 in
Head Thickness
7/32"
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H406IW
Zoro #
G3077466
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Head Thickness
7/32"
Inside Dia.
Q
Head Dia.
51/64 in
Length under Head
3/8"
Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
Q
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-5/16 in - 1.3125

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3320
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.