Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size Q

  • Mfr # H4812IW

  • Zoro # G3076915


product price: $7.89
/ea

Key Features

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Inside Dia.
Q
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4812IW
Zoro #
G3076915
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia.
Q
Size- Decimal
Q (0.3320)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
3/4"
Head Thickness
7/32"
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Q
Outside Dia.
3/4 in
Size - Decimal
1-5/32 in - 1.1562

Details

Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Letter
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.3320
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.